3 x 36 in. 26 ga Hot Dipped Galvanized Steel Round Duct Pipe
3 x 36 in. 26 ga Hot Dipped Galvanized Steel Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Hot Dipped Galvanized
- Diameter:
- 3 in
- Duct Size:
- 3 in x 36 in
- Gauge (metal):
- 26 ga
- Length:
- 36 in
- Material:
- Steel
- Vent Duct Shape:
- Round