Call for Pricing
Call for Pricing
This product requires certification to purchase.

5 - 7 in. Lamphole Frame and Cover

You last purchased this on
 
Star Pipe Products

5 - 7 in. Lamphole Frame and Cover

Brand image
You last purchased this on
 
Star Pipe Products

5 - 7 in. Lamphole Frame and Cover

  • Fast #
  • Part #SVB668SHD
  • Item #4532252
  • Manufacturer Part #VB668SHD
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 30B
Application:
Heavy Duty
Diameter:
7-3/8 in
Diameter - Inside 1:
6-3/4 in
Height:
82 in
Length:
26 in
Material:
Cast Iron
Product Type:
Screw Type Valve Box
Range (in):
62 in - 82 in



Customers Also Bought
1–6 of 18 items
Part #IVBLIDS
Item #526810
4.1 out of 5 Customer Rating
Requires Certification
Part #PSVB461AW
Item #2251469
5 out of 5 Customer Rating
Requires Certification
Part #IVB940TOP18
Item #2251467
3.4 out of 5 Customer Rating
Requires Certification
Part #PSVB562AW
Item #2251483
4.2 out of 5 Customer Rating
Requires Certification
Part #IVB160BSE
Item #2251480
4.9 out of 5 Customer Rating
Requires Certification
Part #IVB910WTR
Item #2251481
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 15 items
Part #SPVCPK4008G2
Item #7515717
4 out of 5 Customer Rating
Requires Certification
Part #SPRC1116
Item #1757026
4.5 out of 5 Customer Rating
Requires Certification
Part #SPVC4008G2
Item #7515715
4.8 out of 5 Customer Rating
Requires Certification
Part #SSGDP08N
Item #7533025
4.2 out of 5 Customer Rating
Requires Certification
Part #SPVCPK4012G2
Item #7515712
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing