This product requires certification to purchase.

40 gal. Lowboy 6 kW Commercial Electric Water Heater

You last purchased this on
 
State

Patriot™ 40 gal. Lowboy 6 kW Commercial Electric Water Heater

Brand image
You last purchased this on
 
State

Patriot™ 40 gal. Lowboy 6 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE402OLSA6203R
  • Item #9631592
  • Manufacturer Part #100349876
5 out of 5 Customer Rating

X Points
$2,561.77
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • PATRIOT light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Thirteen sizes; 6 thru 119 gallon capacity. Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block with limited exceptions
  • Factory-installed. Just bring the service to heater and connect to block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
40 gal
Collection:
Patriot™
Diameter:
23 in
Height:
32 in
Lining of Tank:
Glass
Number of Elements:
2
Phase:
Three Phase
Power Source:
Electric
Temperature Range:
120 to 181 Deg F
UL Listed:
Yes
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Light Duty, Lowboy
Watts:
6 kW



Customers Also Bought
1–6 of 18 items
Part #B4154640949
Item #7902988
5 out of 5 Customer Rating
Requires Certification
Part #ADEL3020G023000R
Item #9631325
5 out of 5 Customer Rating
Requires Certification
Part #SPCE302OLSA45203R
Item #9631447
4.1 out of 5 Customer Rating
Requires Certification
Part #ABTH19900N000000
Item #450736
4.4 out of 5 Customer Rating
Requires Certification
Part #BEF120T4003NA3MOD
Item #8937320
5 out of 5 Customer Rating
Requires Certification
Part #BCEHD504533LCF
Item #7585802
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SPCE201OMSA15120
Item #2150628
3.1 out of 5 Customer Rating
Requires Certification
Part #SPCE402ORTA45203R
Item #9631387
4.4 out of 5 Customer Rating
Requires Certification
Part #SPCE302OLSA45203R
Item #9631447
4.1 out of 5 Customer Rating
Requires Certification
Part #SPCE1202ORTA12224R
Item #9723495
3.6 out of 5 Customer Rating
Requires Certification
Part #SSBD85365NEA
Item #1896252
4 out of 5 Customer Rating
Requires Certification
Part #SSBS7576NE
Item #2047648
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing