72 x 42 in. Soaker Drop-In Bathtub with End Drain in White
Lawson® 72 x 42 in. Soaker Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Length of 6' allows for a more comfortable and relaxing bathing experience
- Floor to deck height of 20" optimizes the bathing experience by providing a deep bathing well
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Contoured backrest with lumbar support
- Simple and arched armrests offer support and added stability when you step in and out
- Conforms to CSA B45 and IAPMO Z124
- Optional flange kit available for easier conversion to alcove installation
- Kit provides continuous rim support and added water containment benefits compared to non-Flanged alcove installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 50 in
- Basin Shape:
- Oval
- Basin Width:
- 25-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45
- Capacity:
- 80 gal
- Collection:
- Lawson®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Universal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Vikrell®
- Number of Occupants:
- 1
- Overall Height:
- 20-5/16 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Soaking Depth:
- 15-1/4 in
- UL Listed:
- Yes
- Weight:
- 104 lb