This product requires certification to purchase.

35-5/16 in. Riser

You last purchased this on
 
Striem

TeleGlide™ 35-5/16 in. Riser

  • Fast #
  • Part #S801000301
  • Item #8329165
  • Manufacturer Part #LR-24
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Striem

TeleGlide™ 35-5/16 in. Riser

  • Fast #
  • Part #S801000301
  • Item #8329165
  • Manufacturer Part #LR-24
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Field adjustable riser system
  • Eliminates the cost, lead time, and submittal process of custom extensions
  • Measure, cut and assemble riser in the field for perfect finished grade
  • Requires Certification

Specifications

Collection:
TeleGlide™
Diameter:
24-3/4 in
Fits Pipe Size:
24 in
IAPMO Listed:
No
Material:
Plastic, Rubber, Stainless Steel
Product Type:
Riser