This product requires certification to purchase.

Toilet 3/8 x 12 in. Supply Kit in Brushed Black

You last purchased this on
 
KOHLER

Toilet 3/8 x 12 in. Supply Kit in Brushed Black

  • Fast #
  • Part #K7637-BKB
  • Item #3255549
  • Manufacturer Part #7637-BKB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Toilet 3/8 x 12 in. Supply Kit in Brushed Black

  • Fast #
  • Part #K7637-BKB
  • Item #3255549
  • Manufacturer Part #7637-BKB
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 468
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Angle supply with stop
  • Annealed vertical tube
  • Four-arm handle
  • Compression valve
  • 3/8 NPT connection with flange
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Brushed Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Handle Type:
Four Arm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Toilet