This product requires certification to purchase.

12 in. Liquid Penetrating Oil

You last purchased this on
 
Supco

Rust Buster® 12 in. Liquid Penetrating Oil

Brand image
You last purchased this on
 
Supco

Rust Buster® 12 in. Liquid Penetrating Oil

  • Fast #
  • Part #SMO44
  • Item #277983
  • Manufacturer Part #MO44
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Loosens rust in seconds
  • Flexible spout extends and retracts to any in-between length
  • No lingering odor
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
CARB OTC LEED Compliant:
No
Collection:
Rust Buster®
Color Finish Name:
Clear
Depth:
2 in
Height:
2 in
Length:
2 in
Material:
Liquid
Product Type:
Solvent
Size:
4 oz
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #SMO98
Item #125024
5 out of 5 Customer Rating
Requires Certification
Part #N430102
Item #1743732
3.4 out of 5 Customer Rating
Requires Certification
Part #H40404
Item #37877
5 out of 5 Customer Rating
Requires Certification
Part #N412634
Item #1606690
4.5 out of 5 Customer Rating
Requires Certification
Part #R9488GA
Item #9945129
3.6 out of 5 Customer Rating
Requires Certification
Part #N413408
Item #1438202
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SMO98
Item #125024
5 out of 5 Customer Rating
Requires Certification
Part #SSPP6
Item #76060
5 out of 5 Customer Rating
Requires Certification
Part #SCS10398
Item #4416427
4.5 out of 5 Customer Rating
Requires Certification
Part #SSF2245
Item #286551
3.6 out of 5 Customer Rating
Requires Certification
Part #SSET401
Item #4479588
3.2 out of 5 Customer Rating
Requires Certification
Part #SSFL1450
Item #8012935
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing