This product requires certification to purchase.

9 x 1 in. Plastic Lambswool Roller Cover

You last purchased this on
 
Wooster®

50/50™ 9 x 1 in. Plastic Lambswool Roller Cover

Brand image
You last purchased this on
 
Wooster®

50/50™ 9 x 1 in. Plastic Lambswool Roller Cover

  • Fast #
  • Part #WR2979
  • Item #5169900
  • Manufacturer Part #R297-9
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
50/50™
Length:
9 in
Material:
Plastic, Lambswool
Material Type:
Polyester
Product Type:
Roller Cover
Size:
9 in x 1 in



Customers Also Bought
1–6 of 18 items
Part #T12909
Item #7222387
4.8 out of 5 Customer Rating
Requires Certification
Part #WRR302612
Item #6158939
5 out of 5 Customer Rating
Requires Certification
Part #D7079812142
Item #1580425
4.2 out of 5 Customer Rating
Requires Certification
Part #P4575
Item #7219158
4 out of 5 Customer Rating
Requires Certification
Part #P406506
Item #4929398
5 out of 5 Customer Rating
Requires Certification
Part #M10004
Item #655143
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WRR305612
Item #5169931
4.1 out of 5 Customer Rating
Requires Certification
Part #W5221212
Item #4597567
5 out of 5 Customer Rating
Requires Certification
Part #WF000560
Item #5169815
5 out of 5 Customer Rating
Requires Certification
Part #WR40813
Item #4870164
3.7 out of 5 Customer Rating
Requires Certification
Part #WR5629
Item #4870145
5 out of 5 Customer Rating
Requires Certification
Part #W8616
Item #5169723
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing