Single Handle Single Function Shower System in Polished Chrome (Trim Only)
Origins® Single Handle Single Function Shower System in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Origins shower trim with hand shower
- Wall connection
- 36" ADA grab/slide bar
- In-line vacuum breaker
- Flexible metal hose
- 1 mode hand shower
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
- Tub spout not included
- Valves not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.151
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.151
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-4/5 in
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 3-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Shower Arm Reach:
- 5-1/8 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 36 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 5-4/5 in