1-1/2 ft. Metal Sampling Tube
1-1/2 ft. Metal Sampling Tube
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Metal sampling tube
- Duct Width: 1 ft to 2 ft
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Length:
- 1-1/2 ft
- Material:
- Metal
- Product Type:
- Sampling Tube
- Smart Home Enabled:
- No
- UL Listed:
- No