3-Gang Wallplate in White
Allure® 3-Gang Wallplate in White
Frequently Purchased Together
Product Details
Product Details
- Install for an upscale finished look
- Three device wall plate frame
- Use different inserts to fit any combination of outlet and switch
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Allure®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-9/100 in
- Length:
- 7/20 in
- Material:
- Plastic
- Number Of Gangs:
- 3
- UL Listed:
- No
- Width:
- 6-41/50 in