This product requires certification to purchase.

Blank Adapter Plate in White

You last purchased this on
 
TayMac

Masque® Blank Adapter Plate in White

Brand image
You last purchased this on
 
TayMac

Masque® Blank Adapter Plate in White

  • Fast #
  • Part #TAD10W
  • Item #7274630
  • Manufacturer Part #AD10W
5 out of 5 Customer Rating

X Points
Color Finish Name: Textured White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blank adapter plate that fits the MASQUE® 5000 Series
  • White Textured Finish
  • Includes matching screws
  • UL Listed
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
Textured White
Depth:
6/25 in
Height:
4-2/25 in
Length:
121/500 in
Material:
Plastic
Material Type:
Polycarbonate
UL Listed:
Yes
Width:
1-49/100 in



Customers Also Bought
1–6 of 18 items
Part #L88103
Item #2342853
3.4 out of 5 Customer Rating
Requires Certification
Part #S90069
Item #95990
5 out of 5 Customer Rating
Requires Certification
Part #TMW2570W
Item #7236005
5 out of 5 Customer Rating
Requires Certification
Part #L88114
Item #4055538
3.7 out of 5 Customer Rating
Requires Certification
Part #TAD70W
Item #4596616
4.4 out of 5 Customer Rating
Requires Certification
Part #LPJ2W
Item #2342753
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #TMW5070W
Item #7727506
4.1 out of 5 Customer Rating
Requires Certification
Part #T5070W
Item #4596619
4.7 out of 5 Customer Rating
Requires Certification
Part #T5000W
Item #4596617
5 out of 5 Customer Rating
Requires Certification
Part #R2672W
Item #7951163
5 out of 5 Customer Rating
Requires Certification
Part #T4000W
Item #4596621
4 out of 5 Customer Rating
Requires Certification
Part #T2500W
Item #4848129
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing