This product requires certification to purchase.

2-gang Decorator Cover in White

You last purchased this on
 
TayMac

Masque® 2-gang Decorator Cover in White

Brand image
You last purchased this on
 
TayMac

Masque® 2-gang Decorator Cover in White

  • Fast #
  • Part #R2672W
  • Item #7951163
  • Manufacturer Part #2672W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
No
Height:
5 in
Length:
93/100 in
Material:
Plastic
Material Type:
Polycarbonate
Number Of Gangs:
2
UL Listed:
No
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #R2673W
Item #7951164
4 out of 5 Customer Rating
Requires Certification
Part #TMW2570W
Item #7236005
5 out of 5 Customer Rating
Requires Certification
Part #T2772W
Item #9859769
5 out of 5 Customer Rating
Requires Certification
Part #TMW2500W
Item #7306014
3.8 out of 5 Customer Rating
Requires Certification
Part #T2000W
Item #4624057
4.5 out of 5 Customer Rating
Requires Certification
Part #T2500W
Item #4848129
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T5070W
Item #4596619
4.7 out of 5 Customer Rating
Requires Certification
Part #T5000W
Item #4596617
5 out of 5 Customer Rating
Requires Certification
Part #T2570W
Item #4848130
4.5 out of 5 Customer Rating
Requires Certification
Part #T2500W
Item #4848129
3.3 out of 5 Customer Rating
Requires Certification
Part #T2000W
Item #4624057
4.5 out of 5 Customer Rating
Requires Certification
Part #TAD10W
Item #7274630
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing