This product requires certification to purchase.

1-Gang Toggle Wall Plate in White

You last purchased this on
 
TayMac

Masque® 1-Gang Toggle Wall Plate in White

Brand image
You last purchased this on
 
TayMac

Masque® 1-Gang Toggle Wall Plate in White

  • Fast #
  • Part #T2570W
  • Item #4848130
  • Manufacturer Part #2570W
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Completely covers outdated outlets and switches
  • No rewire required
  • Saves time and money
  • Contemporary look
  • Will not crack or distort during installation
  • Matching screws in matching finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Masque®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5 in
Material:
Plastic
Material Type:
Polycarbonate
Number Of Gangs:
1
UL Listed:
No
Width:
3-19/100 in



Customers Also Bought
1–6 of 18 items
Part #T4000W
Item #4596621
4 out of 5 Customer Rating
Requires Certification
Part #TMW2000W
Item #10559913
3.8 out of 5 Customer Rating
Requires Certification
Part #R2673W
Item #7951164
4 out of 5 Customer Rating
Requires Certification
Part #R2672W
Item #7951163
5 out of 5 Customer Rating
Requires Certification
Part #TMW2570W
Item #7236005
5 out of 5 Customer Rating
Requires Certification
Part #TAD20W
Item #4596627
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #T5000W
Item #4596617
5 out of 5 Customer Rating
Requires Certification
Part #R2672W
Item #7951163
5 out of 5 Customer Rating
Requires Certification
Part #T2500W
Item #4848129
3.3 out of 5 Customer Rating
Requires Certification
Part #T2000W
Item #4624057
4.5 out of 5 Customer Rating
Requires Certification
Part #TAD10W
Item #7274630
5 out of 5 Customer Rating
Requires Certification
Part #T5555W
Item #4764961
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing