This product requires certification to purchase.

TORK MAXI TWL/WIPER DISPN RED/SMOKE

You last purchased this on
 
Tork

TORK MAXI TWL/WIPER DISPN RED/SMOKE

  • Fast #
  • Part #E653028
  • Item #9276124
  • Manufacturer Part #653028
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tork

TORK MAXI TWL/WIPER DISPN RED/SMOKE

  • Fast #
  • Part #E653028
  • Item #9276124
  • Manufacturer Part #653028
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard towel fixtures are often bulky - this durable, wall-mounted dispenser saves valuable floor space.
  • Dirt can damage towels, creating waste, but refills are protected with our splash-proof hood.
  • Refilling towels takes valuable time from other tasks, but this high-capacity model means easy refilling and low maintenance.
  • Traditional dispensers can slow production and spread germs, but with our single-handed system, you only touch what you take.
  • Design: Performance. W 12.9" H 17.6" D 11.9" Material: Plastic. Color: Red/Smoke. Suitable for W2 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Smoke
Depth:
11-89/100 in
Height:
17-3/5 in
Length:
11-89/100 in
Width:
12-913/1000 in