This product requires certification to purchase.

Round Point Shovel with 48 in. Handle

You last purchased this on
 
True Temper

Round Point Shovel with 48 in. Handle

Brand image
You last purchased this on
 
True Temper

Round Point Shovel with 48 in. Handle

  • Fast #
  • Part #A1554300
  • Item #2238506
  • Manufacturer Part #1554300
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Good for occasional use in lawns and gardens
  • Steel blade for strength and durability
  • Hardwood handle: 46"
  • Ideal for gardening
  • Requires Certification

Specifications

Blade Material:
Steel
Blade Width (in):
8 in
Handle Length (in):
46 in
Handle Material:
Wood
Length:
51 in
Shovel Head Type:
Round
Tool Type:
Shovel



Customers Also Bought
1–6 of 18 items
Part #A2540700
Item #7300517
5 out of 5 Customer Rating
Requires Certification
Part #A40184
Item #244513
4.8 out of 5 Customer Rating
Requires Certification
Part #A40191
Item #244510
4.5 out of 5 Customer Rating
Requires Certification
Part #DDW5835
Item #760394
5 out of 5 Customer Rating
Requires Certification
Part #M48271001
Item #15277
4.3 out of 5 Customer Rating
Requires Certification
Part #M49568010
Item #397879
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing