This product requires certification to purchase.

3 in. Grooved Dry Check Valve

This product has been replaced by

Victaulic Ductile Iron Automatic Control Valve
Victaulic 3 in. Grooved Ductile Iron Dry Valve
Manufacturer Part #S030N68400
You last purchased this on
 
Victaulic

Series 768 3 in. Grooved Dry Check Valve

  • Fast #
  • Part #VS030768400-NR
  • Item #2910849
  • Manufacturer Part #S030768400
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Ductile Iron Automatic Control Valve
Victaulic 3 in. Grooved Ductile Iron Dry Valve
Manufacturer Part #S030N68400
Victaulic

Series 768 3 in. Grooved Dry Check Valve

  • Fast #
  • Part #VS030768400-NR
  • Item #2910849
  • Manufacturer Part #S030768400
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Series 768
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Material:
Ductile Iron
Pressure Class:
300#
Valve Disc Material:
Aluminum Bronze
Valve Seat Material:
Nitrile
Valve Size:
3 in
Valve Type:
Sprinkler Check Valve