This product requires certification to purchase.

2-1/2 in. Press 150# Global Lugged Carbon Steel Flange

You last purchased this on
 
Viega

MegaPress® 2-1/2 in. Press 150# Global Lugged Carbon Steel Flange

Brand image
You last purchased this on
 
Viega

MegaPress® 2-1/2 in. Press 150# Global Lugged Carbon Steel Flange

  • Fast #
  • Part #V26775
  • Item #7506763
  • Manufacturer Part #26775
4.1 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Patented Viega smart connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Carbon steel with corrosion-resistant zinc-nickel coating
  • 304 stainless steel separator ring for 1/2" to 2" flanges
  • Graphite separator ring for 2-1/2" to 4" flanges
  • 420 stainless steel grip ring
  • FKM sealing element
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM F-3226
Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Flange Type:
Lugged
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber, Stainless Steel
Material Type:
304, FKM
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
UL 213
Weight:
8.157 lb



Customers Also Bought
1–6 of 18 items
Part #GWCRLJ
Item #45893
5 out of 5 Customer Rating
Requires Certification
Part #GRFSOFM
Item #52066
5 out of 5 Customer Rating
Requires Certification
Part #GRFWNFU
Item #40966
4.6 out of 5 Customer Rating
Requires Certification
Part #FNWNBGZ1NAR6M
Item #3971904
4 out of 5 Customer Rating
Requires Certification
Part #IB9D
Item #160845
3.3 out of 5 Customer Rating
Requires Certification
Part #V26590
Item #7506742
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #V25770
Item #4570641
3.4 out of 5 Customer Rating
Requires Certification
Part #V25450
Item #4570709
5 out of 5 Customer Rating
Requires Certification
Part #V25620
Item #4328481
3.7 out of 5 Customer Rating
Requires Certification
Part #V25305
Item #4328561
5 out of 5 Customer Rating
Requires Certification
Part #V25106
Item #4328574
4 out of 5 Customer Rating
Requires Certification
Part #V25955
Item #7246693
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing