This product requires certification to purchase.

Plastic Lift & Turn Drain in Brushed Nickel

You last purchased this on
 
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Nickel

Brand image
You last purchased this on
 
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #W901LTABSBN
  • Item #3158081
  • Manufacturer Part #901-LT-ABS-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2005
Collection:
Innovator® 900 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
IAPMO Listed:
No
Strainer Body:
Metal
Thread Type:
Coarse
Tub Depth:
16 in



Customers Also Bought
1–6 of 18 items
Part #AFPO5LP63XC
Item #1682943
4 out of 5 Customer Rating
Requires Certification
Part #PFWRWHXWWB
Item #4068948
3.6 out of 5 Customer Rating
Requires Certification
Part #PFXWHACTCA
Item #7207341
3.1 out of 5 Customer Rating
Requires Certification
Part #PFPTP101
Item #1894410
3.4 out of 5 Customer Rating
Requires Certification
Part #PFE7
Item #260987
5 out of 5 Customer Rating
Requires Certification
Part #PFETP700
Item #1894406
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W900LTSF0CP
Item #4447236
3.7 out of 5 Customer Rating
Requires Certification
Part #W901FAPVCBZ
Item #3698349
3.9 out of 5 Customer Rating
Requires Certification
Part #W901FAPVCCP
Item #1861967
5 out of 5 Customer Rating
Requires Certification
Part #W500LTPVCCP
Item #83678
5 out of 5 Customer Rating
Requires Certification
Part #W48400CP
Item #1614098
5 out of 5 Customer Rating
Requires Certification
Part #W901ZRIPVCCP
Item #9857282
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing