This product requires certification to purchase.

2-1/2 - 4 in. Check Kit Stainless Steel

You last purchased this on
 
Watts

2-1/2 - 4 in. Check Kit Stainless Steel

Brand image
You last purchased this on
 
Watts

2-1/2 - 4 in. Check Kit Stainless Steel

  • Fast #
  • Part #WRK957957RPDACK2LP
  • Item #2976619
  • Manufacturer Part #0899216
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Parts are specific to valve size
  • Requires Certification

Specifications

Brand Model Compatibility:
Series 957, LF957RPDA and 957RPDA
Depth:
6-3/10 in
FM Approved:
No
Height:
6-7/10 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Check Kit
Recommended Valve Application:
Water
UL Listed:
No
Valve Size:
2-1/2 in - 4 in
Weight:
1.81 lb
Width:
6-3/10 in



Customers Also Bought
1–6 of 18 items
Part #WRK957957RPDAVT
Item #2978141
5 out of 5 Customer Rating
Requires Certification
Part #WRK957RPDACK2RS
Item #2994832
4.4 out of 5 Customer Rating
Requires Certification
Part #WLFRK909M1VTP10
Item #4631695
4.1 out of 5 Customer Rating
Requires Certification
Part #WLFRK909CK1P
Item #4524914
5 out of 5 Customer Rating
Requires Certification
Part #WLFRK909M1VTHJ
Item #4631659
4.1 out of 5 Customer Rating
Requires Certification
Part #WRK957957RPDARV
Item #2978446
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WLFRK909M1THK
Item #4669761
3.6 out of 5 Customer Rating
Requires Certification
Part #WRK919RTHJ
Item #2983818
3.6 out of 5 Customer Rating
Requires Certification
Part #WLFRK909CK1LM
Item #4524908
5 out of 5 Customer Rating
Requires Certification
Part #WLFRK909CK1P
Item #4524914
5 out of 5 Customer Rating
Requires Certification
Part #WLFRK909CK2LM
Item #4524931
4.5 out of 5 Customer Rating
Requires Certification
Part #WRK957RPDACK2RS
Item #2994832
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing