This product requires certification to purchase.

Union Press Hydronic Pressure Regulating Valve 400 psi 180F Cast Copper Silicon Alloy

You last purchased this on
 
Watts

LFN45B Series Union Press Hydronic Pressure Regulating Valve 400 psi 180F Cast Copper Silicon Alloy

Brand image
You last purchased this on
 
Watts

LFN45B Series Union Press Hydronic Pressure Regulating Valve 400 psi 180F Cast Copper Silicon Alloy

  • Fast #
  • Part #WLFN45BM1DUPR34
  • Item #9894537
  • Manufacturer Part #88006880
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Viega ProPress® connections
  • Integral stainless steel strainer removable for cleaning
  • Thermoplastic seat and cage
  • Sealed spring cage for accessible outdoor or waterworks pit installations
  • Double union press connections
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G, ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
CSA B356
Collection:
LFN45B Series
End Connection 1:
Union Press
End Connection 2:
Union Press
End Connections:
Union Press
Height:
5-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Cast Copper Silicon Alloy
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Seat Material:
Thermoplastic
Valve Size:
3/4 in
Valve Type:
Pressure Regulator Valve



Customers Also Bought
1–6 of 18 items
Part #WB911SM3D
Item #2304322
4.3 out of 5 Customer Rating
Requires Certification
Part #NS1810LFF
Item #5133746
5 out of 5 Customer Rating
Requires Certification
Part #WB911TM3PRESSD
Item #7259547
3.6 out of 5 Customer Rating
Requires Certification
Part #WTB1156FD
Item #1218062
5 out of 5 Customer Rating
Requires Certification
Part #WB1156FD
Item #1218222
3.5 out of 5 Customer Rating
Requires Certification
Part #G01330026425
Item #9293508
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WSB1156FD
Item #319590
3.6 out of 5 Customer Rating
Requires Certification
Part #WB911TM3PRESSD
Item #7259547
3.6 out of 5 Customer Rating
Requires Certification
Part #WB1156FD
Item #1218222
3.5 out of 5 Customer Rating
Requires Certification
Part #WB911SM3D
Item #2304322
4.3 out of 5 Customer Rating
Requires Certification
Part #WTB1156FD
Item #1218062
5 out of 5 Customer Rating
Requires Certification
Part #WLF1170M2UTF
Item #3919900
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing