This product requires certification to purchase.

2-1/2 in. X 10 in. Granular Activated Carbon Filter Cartridge

You last purchased this on
 
Watts

PWGAC Series 2-1/2 in. X 10 in. Granular Activated Carbon Filter Cartridge

Brand image
You last purchased this on
 
Watts

PWGAC Series 2-1/2 in. X 10 in. Granular Activated Carbon Filter Cartridge

  • Fast #
  • Part #WPWGAC10
  • Item #4272335
  • Manufacturer Part #7100442
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Effective at removing volatile compounds for better tasting drinking water
  • Removes chlorine odor and taste
  • Also used to polish RO water to improve taste
  • Order quantity in multiples of 24 filters may be required based on stocking availability
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Capacity:
2500 gal
Cartridge Type:
Granular Activated Carbon Cartridge
Collection:
PWGAC Series
Contaminant Removal:
Chlorine Taste and Odor
Diameter:
2-3/4 in
Filter Size:
2-3/4 in x 9-3/4 in
Filtering Material:
Yes
Flow Rate:
1 gpm
Height:
9-3/4 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
10 in
Material:
Plastic
Material Type:
Polypropylene
Pressure - Maximum:
125 psi
Temperature Range:
40 to 100 Deg F



Customers Also Bought
1–6 of 18 items
Part #WPWMB10M5
Item #4272496
4.1 out of 5 Customer Rating
Requires Certification
Part #WPWMB10M20
Item #4272499
4.4 out of 5 Customer Rating
Requires Certification
Part #WPWMB20FFM5
Item #4272243
3.1 out of 5 Customer Rating
Requires Certification
Part #WPWFPKSEDCB
Item #4304789
5 out of 5 Customer Rating
Requires Certification
Part #JP13605
Item #1235930
5 out of 5 Customer Rating
Requires Certification
Part #WPWSW10M5
Item #4272251
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WPWCB10FFP
Item #4272344
5 out of 5 Customer Rating
Requires Certification
Part #WPWMB10M5
Item #4272496
4.1 out of 5 Customer Rating
Requires Certification
Part #WPWMB10FFM5
Item #4272520
4.9 out of 5 Customer Rating
Requires Certification
Part #WPWSW10FFM20
Item #4272266
5 out of 5 Customer Rating
Requires Certification
Part #WPWPL10M20
Item #4272287
5 out of 5 Customer Rating
Requires Certification
Part #WPWPL10FFM20
Item #4272308
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing