This product requires certification to purchase.

20 Micron 2-1/2 in. X 10 in. Melt Blown Depth Filter Cartridge

You last purchased this on
 
Watts

PWMB Series 20 Micron 2-1/2 in. X 10 in. Melt Blown Depth Filter Cartridge

Brand image
You last purchased this on
 
Watts

PWMB Series 20 Micron 2-1/2 in. X 10 in. Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWMB10M20
  • Item #4272499
  • Manufacturer Part #7100333
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces sediment, dirt, rust and particles
  • Food grade for use with beverages, food and potable water
  • High dirt holding capacity
  • Excellent chemical resistance
  • Order quantity in multiples of 12 filters may be required based on stocking availability
  • Low cost
  • Food grade for food and beverages
  • No media migration
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 42
Capacity:
9999 gal
Cartridge Type:
Melt Blown
Collection:
PWMB Series
Contaminant Removal:
Dirt, Particle, Rust, Sediment
Diameter:
2-1/2 in
Filtering Material:
Yes
Flow Rate:
6 gpm
Height:
9-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
140
Micron Rating:
20 Micron
Minimum Temperature:
40
NSF:
NSF 372, NSF 42
NSF Certified:
Yes
Origin:
Global
Pressure - High:
40



Customers Also Bought
1–6 of 18 items
Part #P152018
Item #454256
5 out of 5 Customer Rating
Requires Certification
Part #NNSC3123
Item #7653522
3.7 out of 5 Customer Rating
Requires Certification
Part #L506158
Item #66304
5 out of 5 Customer Rating
Requires Certification
Part #Z5080005
Item #4834576
4.4 out of 5 Customer Rating
Requires Certification
Part #Z300181
Item #24975
3.8 out of 5 Customer Rating
Requires Certification
Part #WPWMB10M5
Item #4272496
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WPWMB10M5
Item #4272496
4.1 out of 5 Customer Rating
Requires Certification
Part #WPWMB10FFM5
Item #4272520
4.9 out of 5 Customer Rating
Requires Certification
Part #WPWMB20FFM5
Item #4272243
3.1 out of 5 Customer Rating
Requires Certification
Part #WPWCFHCL1
Item #7878961
4.3 out of 5 Customer Rating
Requires Certification
Part #WPWPL20FFM20
Item #4272319
4.5 out of 5 Customer Rating
Requires Certification
Part #WPWFPKSEDCB
Item #4304789
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing