This product requires certification to purchase.

Flat Ball Knob Passage Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Flat Ball Knob Passage Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Flat Ball Knob Passage Door Lock in Satin Nickel

  • Fast #
  • Part #HLK0304U15
  • Item #8940196
  • Manufacturer Part #HLK0304U15
4.4 out of 5 Customer Rating
Flat Ball Knob Passage Door Lock

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color Finish: Satin Nickel
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-9/16 in
Handle Material:
Stainless Steel
Handle Type:
Passage
Height:
2-5/8 in
Lock Type:
Passage
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Security Grade:
3
Smart Home Enabled:
No
UL Listed:
No
Width:
2-5/8 in



Customers Also Bought
1–6 of 18 items
Part #HLK0303U15
Item #8940229
4.1 out of 5 Customer Rating
Requires Certification
Part #PMP10385
Item #5134712
5 out of 5 Customer Rating
Requires Certification
Part #HLK0203U15
Item #8940266
5 out of 5 Customer Rating
Requires Certification
Part #PMP9517
Item #7638705
3.3 out of 5 Customer Rating
Requires Certification
Part #K690T15SMTBBPKG
Item #5115464
5 out of 5 Customer Rating
Requires Certification
Part #B0425140
Item #7783871
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HLK0301U15
Item #8940300
3.1 out of 5 Customer Rating
Requires Certification
Part #HLK8221U26
Item #8940208
4.8 out of 5 Customer Rating
Requires Certification
Part #HLK0102U15
Item #8940349
4.4 out of 5 Customer Rating
Requires Certification
Part #HLK9901U15
Item #8940375
3.3 out of 5 Customer Rating
Requires Certification
Part #HLK9903U19
Item #8940253
4.8 out of 5 Customer Rating
Requires Certification
Part #HLK1202U15
Item #8940280
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing