This product requires certification to purchase.

2 in. Cast Iron, Ductile Iron Pipe Cutter

You last purchased this on
 
Wheeler-Rex

2 in. Cast Iron, Ductile Iron Pipe Cutter

Brand image
You last purchased this on
 
Wheeler-Rex

2 in. Cast Iron, Ductile Iron Pipe Cutter

  • Fast #
  • Part #W904069
  • Item #2445981
  • Manufacturer Part #904069
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cutter shells for ductile iron and cast iron
  • Carbide tip shell cutter
  • Requires Certification

Documents


Specifications

Application:
Cast Iron, Ductile Iron
Brand Model Compatibility:
8100, 8200, 8300
Cutting Capacity:
2 in
Depth:
2 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pressure - Maximum:
250 psi
Tool Type:
Pipe Cutter
Weight:
5.00 lb



Customers Also Bought
1–6 of 18 items
Part #W904065
Item #3108465
3.4 out of 5 Customer Rating
Requires Certification
Part #DDW8062B5
Item #4842350
5 out of 5 Customer Rating
Requires Certification
Part #L58SPASI
Item #2930103
3.5 out of 5 Customer Rating
Requires Certification
Part #W000981
Item #1639201
4.9 out of 5 Customer Rating
Requires Certification
Part #RAP12518
Item #3406420
4.6 out of 5 Customer Rating
Requires Certification
Part #LZ38IEESCHX6
Item #7408856
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 10 items
Part #W904065
Item #3108465
3.4 out of 5 Customer Rating
Requires Certification
Part #W007291
Item #7426836
3.3 out of 5 Customer Rating
Requires Certification
Part #W060324
Item #1206502
4.3 out of 5 Customer Rating
Requires Certification
Part #W004992
Item #7343703
3.4 out of 5 Customer Rating
Requires Certification
Part #W000085
Item #528114
4 out of 5 Customer Rating
Requires Certification
Part #W000075
Item #120383
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing