This product requires certification to purchase.

11.0 Tons Swivel Hook with Bush and Latch

You last purchased this on
 
Lift-All®

11.0 Tons Swivel Hook with Bush and Latch

Brand image
You last purchased this on
 
Lift-All®

11.0 Tons Swivel Hook with Bush and Latch

  • Fast #
  • Part #L11ASHWLI
  • Item #7265121
  • Manufacturer Part #11ASHWLI
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 11-ton import swivel hook
  • Import
  • Forged alloy steel
  • Hook swivels beneath eye
  • Includes latch
  • Load rating marked on each hook
  • Requires Certification

Specifications

Coating:
Powder Coated
Color Finish Name:
Orange
Diameter:
7-69/100 in
Height:
12 in
Length:
12 in
Lift Capacity:
11 ton (short)
Material:
Forged Alloy Steel
Tool Type:
Latch, Swivel Hook
Weight:
15 lb
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #L78SPASI
Item #2931756
4 out of 5 Customer Rating
Requires Certification
Part #L1SPASI
Item #2929946
5 out of 5 Customer Rating
Requires Certification
Part #L58SPASI
Item #2930103
3.5 out of 5 Customer Rating
Requires Certification
Part #L38EEX12
Item #2929969
4.3 out of 5 Customer Rating
Requires Certification
Part #L15ASHL
Item #7378041
3.7 out of 5 Customer Rating
Requires Certification
Part #L112SPASI
Item #7221265
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L38EEX12
Item #2929969
4.3 out of 5 Customer Rating
Requires Certification
Part #LIF61001
Item #1665975
3.6 out of 5 Customer Rating
Requires Certification
Part #L114SPASI
Item #7221292
4.2 out of 5 Customer Rating
Requires Certification
Part #LZ38EESCHX8
Item #7334909
5 out of 5 Customer Rating
Requires Certification
Part #LHEN60
Item #7780459
4.7 out of 5 Customer Rating
Requires Certification
Part #L16003I
Item #2929928
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing