Wax Ring with Horn for 3 or 4 in. Waste Lines
NO-SEEP® No. 1 Wax Ring with Horn for 3 or 4 in. Waste Lines
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For floor closet bowls only
- With plastic flange
- Fits 3" and 4" lines
- All gaskets conform to federal specification TT-P 1536A
Specifications
- Collection:
- NO-SEEP® No. 1
- Extra Wax:
- No
- Hardware Included:
- No
- Material:
- Wax
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 3 in - 4 in
- With Horn:
- No