This product requires certification to purchase.

Deluxe Metal Tray 1-Quart Capacity

You last purchased this on
 
Wooster®

Deluxe Deluxe Metal Tray 1-Quart Capacity

Brand image
You last purchased this on
 
Wooster®

Deluxe Deluxe Metal Tray 1-Quart Capacity

  • Fast #
  • Part #WR40211
  • Item #6156515
  • Manufacturer Part #R402-11
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sturdy, ribbed roll off area for even loading
  • Durable welded legs keep the tray level
  • For use with 9 in roller frame
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
BR496, R406
Collection:
Deluxe
Color Finish Name:
Bright
Depth:
2-1/2 in
Length:
16-1/2 in
Material:
Steel
Product Type:
Paint Tray
Size:
1 qt
Width:
11 in



Customers Also Bought
1–6 of 18 items
Part #WR40611
Item #6156516
3.7 out of 5 Customer Rating
Requires Certification
Part #P140853100
Item #9190829
5 out of 5 Customer Rating
Requires Certification
Part #WBR03618
Item #4870153
4.5 out of 5 Customer Rating
Requires Certification
Part #WBR403612
Item #8927635
4.7 out of 5 Customer Rating
Requires Certification
Part #WF0001
Item #6319072
4.5 out of 5 Customer Rating
Requires Certification
Part #W432
Item #7230275
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WBR54911
Item #5169906
3.3 out of 5 Customer Rating
Requires Certification
Part #WR40611
Item #6156516
3.7 out of 5 Customer Rating
Requires Certification
Part #W5221212
Item #4597567
5 out of 5 Customer Rating
Requires Certification
Part #WR40513
Item #4870139
5 out of 5 Customer Rating
Requires Certification
Part #WRR302612
Item #6158939
5 out of 5 Customer Rating
Requires Certification
Part #WQ31082
Item #5170204
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing