This product requires certification to purchase.

4 oz. Aluminum Oil Injector

You last purchased this on
 
YELLOW JACKET®

4 oz. Aluminum Oil Injector

Brand image
You last purchased this on
 
YELLOW JACKET®

4 oz. Aluminum Oil Injector

  • Fast #
  • Part #R69562
  • Item #1138165
  • Manufacturer Part #69562
4.2 out of 5 Customer Rating

X Points
$143.00
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use to add oil to system, to put oil in after changeout, to add scanner fluorescent solution, to add additives to system and for refrigerant sampling
  • Features rugged aluminum body and cap with an O-ring seal
  • Requires Certification

Specifications

A2L Compatible:
No
Brand Model Compatibility:
Universal
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
19 in
Material:
Aluminum
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant:
R-410A
Weight:
1-67/100 lb
Width:
3-1/4 in



Customers Also Bought
1–6 of 18 items
Part #SSFC210275
Item #4009921
4.2 out of 5 Customer Rating
Requires Certification
Part #REC45004
Item #252387
3.6 out of 5 Customer Rating
Requires Certification
Part #N429660
Item #2145188
5 out of 5 Customer Rating
Requires Certification
Part #MAR12200
Item #3637260
3.4 out of 5 Customer Rating
Requires Certification
Part #N47790
Item #9336815
5 out of 5 Customer Rating
Requires Certification
Part #DIVVP6832
Item #2851021
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R69008
Item #1821151
4.6 out of 5 Customer Rating
Requires Certification
Part #R29985
Item #2408248
4.5 out of 5 Customer Rating
Requires Certification
Part #R22985
Item #286864
4.3 out of 5 Customer Rating
Requires Certification
Part #R60493
Item #4481913
3.7 out of 5 Customer Rating
Requires Certification
Part #R19660
Item #1946467
4.4 out of 5 Customer Rating
Requires Certification
Part #R40881
Item #10350323
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com