This product requires certification to purchase.

Vacuum Breaker & Tube Accessory 1-1/2 X 21 in. Chrome

You last purchased this on
 
Zurn

AquaVantage® Vacuum Breaker & Tube Accessory 1-1/2 X 21 in. Chrome

Brand image
You last purchased this on
 
Zurn

AquaVantage® Vacuum Breaker & Tube Accessory 1-1/2 X 21 in. Chrome

  • Fast #
  • Part #ZP60002ACP
  • Item #1345908
  • Manufacturer Part #P6000-2-A-CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 ½ X 21” flush tube and vacuum breaker (does not include nut)
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
  • For use with Aqua Vantage® and Aqua Flush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

Collection:
AquaVantage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
21 in
Length:
1-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #ZP60032ACP
Item #1132386
3.1 out of 5 Customer Rating
Requires Certification
Part #OBPF16553889
Item #7032811
4.9 out of 5 Customer Rating
Requires Certification
Part #ZP60002AAACP
Item #1357459
4.1 out of 5 Customer Rating
Requires Certification
Part #ZP60003ACP
Item #1345907
5 out of 5 Customer Rating
Requires Certification
Part #S5323007
Item #25927
4.6 out of 5 Customer Rating
Requires Certification
Part #S0323017
Item #54484
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZP60002AAACP
Item #1357459
4.1 out of 5 Customer Rating
Requires Certification
Part #ZP60001ACP
Item #2848287
3.6 out of 5 Customer Rating
Requires Certification
Part #ZP6003AAACP
Item #1357497
3.3 out of 5 Customer Rating
Requires Certification
Part #ZP60003ACP
Item #1345907
5 out of 5 Customer Rating
Requires Certification
Part #ZP60031ACP
Item #1132456
4.9 out of 5 Customer Rating
Requires Certification
Part #ZP60032ACP
Item #1132386
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing