This product requires certification to purchase.

1/2 in. Plastic Full Port Union NPT and Union Socket Weld 230# Ball Valve

You last purchased this on
 

1/2 in. Plastic Full Port Union NPT and Union Socket Weld 230# Ball Valve

You last purchased this on
 

1/2 in. Plastic Full Port Union NPT and Union Socket Weld 230# Ball Valve

  • Fast #
  • Part #A1609005
  • Item #1685260
  • Manufacturer Part #1609005
4.5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve
  • Double O-ring seals on stem for added protection
  • Full vacuum rated
  • Pressure rated up to 230 psi
  • PTFE seats with elastomeric backing cushions ensure bubble tight shut-off and a low fixed torque, while at the same time compensating for wear
  • True union design for easier installation or repairs without expanding the pipe system
  • Built-in spanner wrench on the handle for valve disassembly and assembly
  • Tapered O-ring groove helps to keep the end connector O-rings on the valve body during installation
  • Body flats have been added to either side of the valve body where a wrench can be applied to prevent the valve body from turning when the union nuts are tightened
  • Requires Certification

Specifications

ASTM:
ASTM D-1784 Class 23567-A
BAA Compliant:
No
Clean Bagged:
No
End Connection 1:
Union Socket Weld
End Connections:
Union Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
ABS
Height:
2-3/100 in
IAPMO Listed:
No
Length:
4-22/25 in
MA Approved:
No
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
230#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical, Mining, Pool and Spa, Water Treatment
Schedule Class:
80
Temperature Range:
30 to 70 Deg F
UL Listed:
No
Valve Body Material:
CPVC
Valve Body Style:
Ball
Valve Operator:
Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No



Customers Also Bought
1–6 of 18 items
Part #A10512F1
Item #4478040
3.4 out of 5 Customer Rating
Requires Certification
Part #A1220608
Item #234972
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW345AEK
Item #7849588
4.6 out of 5 Customer Rating
Requires Certification
Part #FNW350NAEG
Item #7849654
5 out of 5 Customer Rating
Requires Certification
Part #A13211B05
Item #4477941
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A8210301
Item #336
3.7 out of 5 Customer Rating
Requires Certification
Part #NPC58570NSF
Item #3033817
4.2 out of 5 Customer Rating
Requires Certification
Part #DVG82BDZ6TS
Item #8125609
4.8 out of 5 Customer Rating
Requires Certification
Part #A77VLF10304
Item #7298606
5 out of 5 Customer Rating
Requires Certification
Part #FNW660AK
Item #5115376
4.5 out of 5 Customer Rating
Requires Certification
Part #NS58580LFF
Item #4473046
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing