This product requires certification to purchase.

4 x 3-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

You last purchased this on
 

4 x 3-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

You last purchased this on
 

4 x 3-1/2 in. Spigot x FNPT Cast Iron Reducing Tapped Ferrule

  • Fast #
  • Part #NHCOP
  • Item #94992
  • Manufacturer Part #NH 00052 1200
3.4 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout less Plug
Material:
Cast Iron
Origin:
Domestic



Customers Also Bought
1–6 of 18 items
Part #NH2K
Item #32398
4.6 out of 5 Customer Rating
Requires Certification
Part #NHSSK
Item #18950
5 out of 5 Customer Rating
Requires Certification
Part #NHSRMK
Item #33888
3.1 out of 5 Customer Rating
Requires Certification
Part #NHSTK
Item #15728
5 out of 5 Customer Rating
Requires Certification
Part #NH9K
Item #18900
3.9 out of 5 Customer Rating
Requires Certification
Part #NHCOMBK
Item #26524
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC39404
Item #436144
4.1 out of 5 Customer Rating
Requires Certification
Part #NHCOSP
Item #33891
3.5 out of 5 Customer Rating
Requires Certification
Part #JC36004
Item #30487
4.3 out of 5 Customer Rating
Requires Certification
Part #JC36134
Item #435856
5 out of 5 Customer Rating
Requires Certification
Part #JC36016
Item #113424
3.4 out of 5 Customer Rating
Requires Certification
Part #JC36116
Item #2177178
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing