This product requires certification to purchase.

3 in. Push On Copper Cleanout

You last purchased this on
 

3 in. Push On Copper Cleanout

You last purchased this on
 

3 in. Push On Copper Cleanout

  • Fast #
  • Part #CCDWVFCOM
  • Item #236190
  • Manufacturer Part #E169300
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast copper
  • With plug
  • DWV
  • Requires Certification

Specifications

ASME:
ASME B16.23
ASTM:
ASTM B-584
Adjustable:
No
Drain Base Material:
Bronze/Brass
End Connection 1:
Male Solder
End Connections:
Male Solder
Fits Pipe Size:
3 in
Height:
3-9/100 in
Length:
4 in
Material:
Bronze
Outlet Type:
Push On
Plug Included:
Yes
Product Type:
Cleanout
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #S8753P
Item #421601
5 out of 5 Customer Rating
Requires Certification
Part #CCDWVFCOKJ
Item #2477156
5 out of 5 Customer Rating
Requires Certification
Part #CCDWVPTLM
Item #416893
5 out of 5 Customer Rating
Requires Certification
Part #I83687
Item #3352999
4.7 out of 5 Customer Rating
Requires Certification
Part #JS25400
Item #223633
4.8 out of 5 Customer Rating
Requires Certification
Part #PFT524RH
Item #487925
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #I83687
Item #3352999
4.7 out of 5 Customer Rating
Requires Certification
Part #JS25400
Item #223633
4.8 out of 5 Customer Rating
Requires Certification
Part #PFT524RH
Item #487925
5 out of 5 Customer Rating
Requires Certification
Part #PFFAC4W
Item #3671862
4 out of 5 Customer Rating
Requires Certification
Part #PFDAC7W
Item #3671859
3.6 out of 5 Customer Rating
Requires Certification
Part #PF42817
Item #737449
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing