This product requires certification to purchase.

4 in. No Hub Ductile Iron Cleanout

You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. No Hub Ductile Iron Cleanout

Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 4 in. No Hub Ductile Iron Cleanout

  • Fast #
  • Part #S8344DHNRV
  • Item #4145426
  • Manufacturer Part #834-4DHNRV
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish cleanout fixture for use with Finish Line rough-in fixtures
  • Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
  • Vandal-resistant cover
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M 2002
Adjustable:
No
Collection:
Finish Line™
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
6-1/2 in
Drain Base Material:
Ductile Iron
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
IAPMO Listed:
No
Outlet Type:
No Hub
Product Type:
Ring and Cover



Customers Also Bought
1–6 of 18 items
Part #S8344DF
Item #3269530
4.5 out of 5 Customer Rating
Requires Certification
Part #S8324HNQ
Item #3270540
3.8 out of 5 Customer Rating
Requires Certification
Part #ZCOPV3
Item #9433391
5 out of 5 Customer Rating
Requires Certification
Part #S8332PNR
Item #3075546
3.7 out of 5 Customer Rating
Requires Certification
Part #S83236PF
Item #3010416
3.2 out of 5 Customer Rating
Requires Certification
Part #S8322PNR
Item #3326532
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8344DF
Item #3269530
4.5 out of 5 Customer Rating
Requires Certification
Part #S8343DF
Item #3270603
3.8 out of 5 Customer Rating
Requires Certification
Part #S8344PF
Item #3010412
5 out of 5 Customer Rating
Requires Certification
Part #S8344PNR
Item #3075544
4.5 out of 5 Customer Rating
Requires Certification
Part #S8344HNR
Item #3010417
4.3 out of 5 Customer Rating
Requires Certification
Part #S8346DHNR
Item #4826951
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing