This product requires certification to purchase.

4 in. Inside Caulk Plastic Cleanout

You last purchased this on
 
Sioux Chief

4 in. Inside Caulk Plastic Cleanout

Brand image
You last purchased this on
 
Sioux Chief

4 in. Inside Caulk Plastic Cleanout

  • Fast #
  • Part #S85144I
  • Item #299217
  • Manufacturer Part #851-44I
3.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty cast iron cleanout cover
  • Includes plug with threaded brass insert for cover screw
  • Over 1-1/2" of vertical adjustment available
  • Requires Certification

Specifications

Cover Material:
Cast Iron
Cover Shape:
Round
Drain Base Height:
4-3/4 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
4-3/4 in
Fits Pipe Size:
4 in
Height:
4-3/4 in
Outlet Type:
Inside Caulk
Plug Included:
No



Customers Also Bought
1–6 of 18 items
Part #S85134I
Item #1833459
4 out of 5 Customer Rating
Requires Certification
Part #S85144N
Item #299128
5 out of 5 Customer Rating
Requires Certification
Part #S8504I
Item #356838
3.2 out of 5 Customer Rating
Requires Certification
Part #JD60130
Item #7101733
4.9 out of 5 Customer Rating
Requires Certification
Part #JC60170
Item #3708008
5 out of 5 Customer Rating
Requires Certification
Part #JD54013
Item #3177765
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S8504T
Item #117677
5 out of 5 Customer Rating
Requires Certification
Part #S8343DF
Item #3270603
3.8 out of 5 Customer Rating
Requires Certification
Part #S8524PNR
Item #319377
3.9 out of 5 Customer Rating
Requires Certification
Part #S8524LI
Item #252678
3.9 out of 5 Customer Rating
Requires Certification
Part #S85134I
Item #1833459
4 out of 5 Customer Rating
Requires Certification
Part #S8344PNR
Item #3075544
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing