Call for Pricing
Call for Pricing
This product requires certification to purchase.

6 in. Flanged x FNPT Cast Iron Companion Flange

You last purchased this on
 

6 in. Flanged x FNPT Cast Iron Companion Flange

You last purchased this on
 

6 in. Flanged x FNPT Cast Iron Companion Flange

  • Fast #
  • Part #ACICFB13
  • Item #4931199
  • Manufacturer Part #CICFB13
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection
  • Requires Certification

Specifications

ANSI:
ANSI Class 125
ASME:
ASME B-16.1
ASTM:
ASTM A-126, ASTM A-48
Coating:
Black
End Connection 1:
Flanged
End Connection 2:
FNPT
End Connections:
Flanged x FNPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Flange
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#
Weight:
19.2 lb



Customers Also Bought
1–6 of 18 items
Part #TDNHCM
Item #3984123
3.7 out of 5 Customer Rating
Requires Certification
Part #JC39404
Item #436144
4.1 out of 5 Customer Rating
Requires Certification
Part #SVTAPSTKKJ
Item #50237
5 out of 5 Customer Rating
Requires Certification
Part #JT56013
Item #3705766
4.1 out of 5 Customer Rating
Requires Certification
Part #SV9K
Item #52378
4.6 out of 5 Customer Rating
Requires Certification
Part #SVSSK
Item #49741
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JT56013
Item #3705766
4.1 out of 5 Customer Rating
Requires Certification
Part #JC39404
Item #436144
4.1 out of 5 Customer Rating
Requires Certification
Part #SV9K
Item #52378
4.6 out of 5 Customer Rating
Requires Certification
Part #TDNHCM
Item #3984123
3.7 out of 5 Customer Rating
Requires Certification
Part #JC36016
Item #113424
3.4 out of 5 Customer Rating
Requires Certification
Part #SVSSK
Item #49741
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing