This product requires certification to purchase.

9000 Btu/h 208/230V 20A PTAC Air Conditioner

You last purchased this on
 
Amana HVAC

PTC 9000 Btu/h 208/230V 20A PTAC Air Conditioner

Brand image
You last purchased this on
 
Amana HVAC

PTC 9000 Btu/h 208/230V 20A PTAC Air Conditioner

  • Fast #
  • Part #APTC093K35AXXX
  • Item #9997452
  • Manufacturer Part #PTC093K35AXXX
3.2 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Electric heat only
  • Standard efficiency
  • R410A refrigerant
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
20
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
9900 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
325 ft3/min
Collection:
PTC
Depth:
14-1/8 in
EER:
11.7
Height:
16-1/16 in
Nominal Heater Size (kilowatts):
2.9
Proposition 65:
Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
Refrigerant:
R-410A
Volts:
208/230V
Width:
42 in



Customers Also Bought
1–6 of 18 items
Part #APTC093J35AXXX
Item #9997449
3.8 out of 5 Customer Rating
Requires Certification
Part #APTC094J35AXXX
Item #9997455
3.5 out of 5 Customer Rating
Requires Certification
Part #APTC123K35AXXX
Item #9997464
3.5 out of 5 Customer Rating
Requires Certification
Part #APTH093J35AXXX
Item #9997500
3.6 out of 5 Customer Rating
Requires Certification
Part #DRPTAC15Y32501A
Item #10207065
3.6 out of 5 Customer Rating
Requires Certification
Part #APTH123J35AXXX
Item #9997512
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #APTC153J50AXXX
Item #9997474
4.6 out of 5 Customer Rating
Requires Certification
Part #APTC093J35CXXX
Item #10098858
3.4 out of 5 Customer Rating
Requires Certification
Part #APTC124J35AXXX
Item #9997467
3.8 out of 5 Customer Rating
Requires Certification
Part #APTC094J35AXXX
Item #9997455
3.5 out of 5 Customer Rating
Requires Certification
Part #APTC093J35AXXX
Item #9997449
3.8 out of 5 Customer Rating
Requires Certification
Part #APTC123K35AXXX
Item #9997464
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com