8 x 10 in. Gas Vent Increaser Galvanized Steel
AmeriVent® 8 x 10 in. Gas Vent Increaser Galvanized Steel
Frequently Purchased Together
Product Details
Product Details
- Increaser used to increase vent size for round B-vent products
Specifications
- Collection:
- AmeriVent®
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 10 in
- Material:
- Steel