3 Ton Convertible Air Handler
3 Ton Convertible Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency motor provides quiet, efficient circulation
- All aluminum coil enhances system life and reduces the chances of refrigerant leaking into the atmosphere
- No rust polymer drain pan and galvanized cabinet features protect components to ensure longer product life and more efficient performance
-
Green
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Configuration:
- Convertible
- Depth:
- 21-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 45 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Refrigerant:
- R-4.2
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Width:
- 19-3/4 in