This product requires certification to purchase.

Rainshower Ceiling Mount Shower Arm in Satin Nickel - PVD

You last purchased this on
 
American Standard

Rain Rainshower Ceiling Mount Shower Arm in Satin Nickel - PVD

Brand image
You last purchased this on
 
American Standard

Rain Rainshower Ceiling Mount Shower Arm in Satin Nickel - PVD

  • Fast #
  • Part #A1660190295
  • Item #4297585
  • Manufacturer Part #1660190.295
4.7 out of 5 Customer Rating
Rainshower Ceiling Mount Shower Arm

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass construction ideal for prolonged contact with water
  • Standard 1/2 in. NPT works with many different showerheads
  • Easy to install
  • Available in other finishes matching your other fittings
  • Extendable shower arm for ceiling application
  • 2 1/2" ceiling flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Rain
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
American Standard
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
11-3/4 in
Material:
Brass
NSF Certified:
Yes
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #A8888036002
Item #1651480
4.2 out of 5 Customer Rating
Requires Certification
Part #A8888069002
Item #4732280
5 out of 5 Customer Rating
Requires Certification
Part #SHRSA123PN
Item #10115577
3.2 out of 5 Customer Rating
Requires Certification
Part #A8888038002
Item #1651008
3.8 out of 5 Customer Rating
Requires Certification
Part #A8888035002
Item #1644777
3.3 out of 5 Customer Rating
Requires Certification
Part #K26307-BN
Item #9690817
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A1660198002
Item #4297903
4.1 out of 5 Customer Rating
Requires Certification
Part #A1660118002
Item #4730962
4.8 out of 5 Customer Rating
Requires Certification
Part #A1660194243
Item #9861057
3.3 out of 5 Customer Rating
Requires Certification
Part #A1660186295
Item #4731948
3.3 out of 5 Customer Rating
Requires Certification
Part #A1660194295
Item #4297547
5 out of 5 Customer Rating
Requires Certification
Part #A1660241295
Item #4730534
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing