This product requires certification to purchase.

Metal Shower Arm in Brushed Nickel

You last purchased this on
 
GROHE

Rainshower™ Metal Shower Arm in Brushed Nickel

Brand image
You last purchased this on
 
GROHE

Rainshower™ Metal Shower Arm in Brushed Nickel

  • Fast #
  • Part #G26632EN0
  • Item #8018216
  • Manufacturer Part #26632EN0
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • 1?2" NPT male threads
  • 15" Shower Arm with Square Flange
  • Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Rainshower™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-3/8 in
Installation Type:
Wall Mount
Length:
16 in
Material:
Metal
NSF Certified:
Yes
Shower Arm Reach:
14-3/4 in
WaterSense Labeled:
Yes
Width:
2-9/16 in



Customers Also Bought
1–6 of 18 items
Part #G26632000
Item #8018165
5 out of 5 Customer Rating
Requires Certification
Part #MS6320BL
Item #9827939
5 out of 5 Customer Rating
Requires Certification
Part #K26322-CP
Item #9690908
5 out of 5 Customer Rating
Requires Certification
Part #K26307-BN
Item #9690817
4.7 out of 5 Customer Rating
Requires Certification
Part #MNOSA216CP
Item #7187279
5 out of 5 Customer Rating
Requires Certification
Part #A1660190295
Item #4297585
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G28540GN0
Item #8018163
3.4 out of 5 Customer Rating
Requires Certification
Part #G27074EN0
Item #8018177
5 out of 5 Customer Rating
Requires Certification
Part #G28492EN0
Item #2435185
4.5 out of 5 Customer Rating
Requires Certification
Part #G285402430
Item #9920822
5 out of 5 Customer Rating
Requires Certification
Part #G26632000
Item #8018165
5 out of 5 Customer Rating
Requires Certification
Part #G266352430
Item #9920803
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing