0.5 gpf Piston Sensor Urinal Flush Valve
Selectronic® 0.5 gpf Piston Sensor Urinal Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Factory-Installed CR-P2 Lithium Battery
- Pressure Compensation feature ensures accurate flush volume regardless of inlet water pressure
- Self-Cleaning Piston with integral wiper spring significantly reduces clogging and maintenance
- Selectronic® Proximity System with universal sensor provides hygienic, in hands free in operation
- State-of-the-Art Electronics prevent ghost flushing
- Dezincification Resistant semi-red brass alloy
- Chemical Resistant EPDM Seals for extended life
- No external volume adjustment
- Exposed, sensor-operated selectronic® urinal flush valve
- 11-1/2 in rough-in
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Battery Size:
- CR-P2
- Battery Type:
- Lithium
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/2 in
- Dual Flush:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Height:
- 16 in
- IAPMO Listed:
- No
- Length:
- 7-31/500 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Toilet Installation:
- Wall Mount
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes
- Width:
- 2-7/8 in