This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

You last purchased this on
 
American Standard

Traditional Elongated Closed Front Toilet Seat in White

Brand image
You last purchased this on
 
American Standard

Traditional Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #A5020A65G020
  • Item #7492083
  • Manufacturer Part #5020A65G.020
4 out of 5 Customer Rating
Elongated Closed Front Toilet Seat

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slow-close seat and lid for user convenience
  • Ever-Tite Stabilizing Hinge to prevent the seat from shifting side to side
  • Two Button-push Removable Seat for easier cleaning of the seat & bowl – No Tools Required
  • Universal Bowl Fit with Top & Bottom Mounting Hardware Included
  • Durable Seats Made From Polypropylene Plastic
  • Fits most conventional elongated toilets
  • Top and bottom mounting hardware included
  • Made from Polypropylene Plastic
  • Easy Close, Easy Lift, Easy Clean
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-9/16 in
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Length:
17-3/8 in
Material:
Plastic
NSF Certified:
Yes
Seat Features:
Quick-Release, Soft Close Lid
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-1/8 in



Customers Also Bought
1–6 of 18 items
Part #A4570A104020
Item #4869079
5 out of 5 Customer Rating
Requires Certification
Part #A3070A101020
Item #4869050
5 out of 5 Customer Rating
Requires Certification
Part #A3271101020
Item #7635152
5 out of 5 Customer Rating
Requires Certification
Part #A4216228020
Item #7635064
4.8 out of 5 Customer Rating
Requires Certification
Part #A4188A104020
Item #4626622
4.5 out of 5 Customer Rating
Requires Certification
Part #A3517A101020
Item #4626623
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A5055A65C020
Item #7170672
3.7 out of 5 Customer Rating
Requires Certification
Part #A8018A60GRC020
Item #7864331
5 out of 5 Customer Rating
Requires Certification
Part #A5024B65G020
Item #7492337
5 out of 5 Customer Rating
Requires Certification
Part #A5900A05GT020
Item #7489827
3.2 out of 5 Customer Rating
Requires Certification
Part #A5257A65MT020
Item #7878514
4.7 out of 5 Customer Rating
Requires Certification
Part #A5024A65G020
Item #7492079
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing