24-1/2 in. 120000 BTU 96.7% AFUE 5 Ton Two-Stage Upflow and Horizontal Left 1 hp Natural Gas Furnace
This product has been replaced by
Manufacturer Part #M952V120DU60AB
24-1/2 in. 120000 BTU 96.7% AFUE 5 Ton Two-Stage Upflow and Horizontal Left 1 hp Natural Gas Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 96.70 %
- BTU:
- 120000
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Horsepower:
- 1 hp
- MBH:
- 120
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the state of California to cause cancer and other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2 in