This product requires certification to purchase.

5120 BTU Heater

You last purchased this on
 
Cadet Manufacturing

Com-Pak 5120 BTU Heater

Brand image
You last purchased this on
 
Cadet Manufacturing

Com-Pak 5120 BTU Heater

  • Fast #
  • Part #CAD67506
  • Item #4623069
  • Manufacturer Part #67506
3.7 out of 5 Customer Rating
Heater

X Points
$214.02
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rough-in dimensions: 8" W x 10-1/4" H x 4" D
  • Warm up in a hurry with a fast heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • Safety features turn heater off if normal operating temperatures are exceeded
  • Enjoy trouble free use thanks to durable, reliable design
  • No sharp edges
  • Unique compact design and horizontal or vertical mounting options suit any room
  • Includes built in adjustable thermostat
  • Two year warranty
  • Requires Certification

Specifications

AMP:
5.4
BTU:
5120
Collection:
Com-Pak
Color Finish Name:
White
Depth:
4 in
ETL Listed:
Yes
Height:
12 in
MBH:
5.12
Power Source:
Electric
Product Type:
Heater
Volts:
208/240V
Watts:
1500 W
Width:
9 in


Customers Also Bought
1–6 of 18 items
Part #C08300
Item #7682133
3.7 out of 5 Customer Rating
Requires Certification
Part #C00308
Item #4623094
4.5 out of 5 Customer Rating
Requires Certification
Part #B198
Item #2447885
5 out of 5 Customer Rating
Requires Certification
Part #C67513
Item #4623113
5 out of 5 Customer Rating
Requires Certification
Part #B192
Item #2447878
4.7 out of 5 Customer Rating
Requires Certification
Part #CAD67079
Item #4623079
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C67513
Item #4623113
5 out of 5 Customer Rating
Requires Certification
Part #C67115
Item #4623068
5 out of 5 Customer Rating
Requires Certification
Part #C67524
Item #4623125
5 out of 5 Customer Rating
Requires Certification
Part #C67100
Item #4623133
4.9 out of 5 Customer Rating
Requires Certification
Part #CAD67079
Item #4623079
4.8 out of 5 Customer Rating
Requires Certification
Part #C67519
Item #4623119
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing