This product requires certification to purchase.

Multi-Position - Air Handler

You last purchased this on
 
Mitsubishi

Multi-Position - Air Handler

Brand image
You last purchased this on
 
Mitsubishi

Multi-Position - Air Handler

  • Fast #
  • Part #MEH05SVZS
  • Item #7625422
  • Manufacturer Part #EH05-SVZ-S
4.5 out of 5 Customer Rating

X Points
$686.88
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
18.1, 20.5, 20.8, 23.2, 30
BTU:
17060
Brand Model Compatibility:
SVZ-KP-NA, SVZ-KP12NA, SVZ-KP18NA, SVZ-KP24NA
Configuration:
Multi-Position
Depth:
21-1/4 in
Height:
6 in
MBH:
17.06
Phase:
Single Phase
Power Source:
Electric
Stages:
Single
Volts:
208/240V
Watts:
5 kW
Weight:
5 lb
Width:
17 in



Customers Also Bought
1–6 of 18 items
Part #DRUM1824S2A
Item #10782559
4.2 out of 5 Customer Rating
Requires Certification
Part #MMHK2
Item #8224824
3.7 out of 5 Customer Rating
Requires Certification
Part #REC87762
Item #4241921
5 out of 5 Customer Rating
Requires Certification
Part #DIV6HK3060
Item #3756525
4 out of 5 Customer Rating
Requires Certification
Part #M61080500B6
Item #2337865
4.1 out of 5 Customer Rating
Requires Certification
Part #REC86114
Item #4383141
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MEH03SVZS
Item #7625423
5 out of 5 Customer Rating
Requires Certification
Part #MEH10MPALB
Item #7785528
3.9 out of 5 Customer Rating
Requires Certification
Part #MPACUSWHS002WF2
Item #7939895
5 out of 5 Customer Rating
Requires Certification
Part #MEH10SVZM
Item #7848321
4 out of 5 Customer Rating
Requires Certification
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Part #MSLP18FAU
Item #7845504
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing