This product requires certification to purchase.

3 in. Carbon Steel Pipe Saddle Support

You last purchased this on
 
AnvilStrut

3 in. Carbon Steel Pipe Saddle Support

Brand image
You last purchased this on
 
AnvilStrut

3 in. Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #AAPSSM
  • Item #1672124
  • Manufacturer Part #0500362017
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vertical adjustment of approximately 4-1/2"
  • Saddle supports a broad range of pipe sizes
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized
Fits Pipe Size:
3 in
Material:
Carbon Steel
Product Type:
Pipe Saddle Support
Width:
3 in
Work Load Limit:
1800 lb



Customers Also Bought
1–6 of 18 items
Part #AG94F
Item #3537046
4.5 out of 5 Customer Rating
Requires Certification
Part #S5231D
Item #4145471
5 out of 5 Customer Rating
Requires Certification
Part #H708
Item #2820264
3.1 out of 5 Customer Rating
Requires Certification
Part #UA5500625
Item #759312
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW770910
Item #7678112
5 out of 5 Customer Rating
Requires Certification
Part #S550PB2
Item #4712152
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A26010
Item #2114931
3.8 out of 5 Customer Rating
Requires Certification
Part #AG26018
Item #3942930
3.7 out of 5 Customer Rating
Requires Certification
Part #AG261K
Item #3027599
5 out of 5 Customer Rating
Requires Certification
Part #AG65L
Item #9599229
3.2 out of 5 Customer Rating
Requires Certification
Part #ACT65D
Item #4318941
3.7 out of 5 Customer Rating
Requires Certification
Part #ACT65M
Item #4318956
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing