50 gal Surface Sanitizer
Alpet® D2 50 gal Surface Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Alpet D2 is ready to use, no rinse, highly evaporative, noncorrosive and fast acting
- Ideal for water sensitive equipment, Alpet D2 sanitizes in 60 seconds and disinfects in 5 minutes
- This one of a kind product is powerful enough to kill Norovirus yet safe enough to use on food contact surfaces without a rinse
- 50 gallon drum
Documents
Specifications
- Application:
- Food Processing
- Collection:
- Alpet® D2
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Liquid
- Size:
- 50 gal