This product requires certification to purchase.

Deck Mount Soap Dispenser in Stainless Steel

You last purchased this on
 
BLANCO

Lato Deck Mount Soap Dispenser in Stainless Steel

Brand image
You last purchased this on
 
BLANCO

Lato Deck Mount Soap Dispenser in Stainless Steel

  • Fast #
  • Part #B402299
  • Item #7793587
  • Manufacturer Part #402299
4.3 out of 5 Customer Rating
Deck Mount Soap Dispenser

X Points
Color Finish Name: PVD Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Refillable from abovethe counter and holds approximately 10 fluid oz. (300 ml bottle)
  • Made of durable, solid brass for long-lasting performance
  • Suitable for either hand lotion, liquid dish or hand soap
  • Easily installs into standard 1-3/8” drilled hole in minutes
  • BLANCO premium finishes resist tarnishing and corrosion
  • Available in all SILGRANIT colors, Polished Chrome, PVD Steel, Matte Black, Satin Gold, and Satin Dark Steel
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Capacity:
10 oz
Collection:
Lato
Color Finish Category:
Stainless Steel
Color Finish Name:
PVD Steel
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Length:
4-2/3 in
Material:
Brass
Number of Holes:
1 Hole
Spout Height:
3-3/4 in
Spout Reach:
4-2/3 in
Weight:
1 lb



Customers Also Bought
1–6 of 18 items
Part #B401449
Item #9345028
4.8 out of 5 Customer Rating
Requires Certification
Part #B400601
Item #9344997
3.2 out of 5 Customer Rating
Requires Certification
Part #B442517
Item #7682648
5 out of 5 Customer Rating
Requires Certification
Part #B402307
Item #7793542
4.4 out of 5 Customer Rating
Requires Certification
Part #B442054
Item #7062976
4.4 out of 5 Customer Rating
Requires Certification
Part #B402298
Item #7793589
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B402307
Item #7793542
4.4 out of 5 Customer Rating
Requires Certification
Part #B402298
Item #7793589
3.5 out of 5 Customer Rating
Requires Certification
Part #B401449
Item #9345028
4.8 out of 5 Customer Rating
Requires Certification
Part #B442054
Item #7062976
4.4 out of 5 Customer Rating
Requires Certification
Part #B402672
Item #9344992
4.7 out of 5 Customer Rating
Requires Certification
Part #B442517
Item #7682648
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing