This product requires certification to purchase.

29-3/4 in. Undermount Silgranit Double Bowl Kitchen Sink in Coal Black

You last purchased this on
 
BLANCO

Precis 29-3/4 in. Undermount Silgranit Double Bowl Kitchen Sink in Coal Black

Brand image
You last purchased this on
 
BLANCO

Precis 29-3/4 in. Undermount Silgranit Double Bowl Kitchen Sink in Coal Black

  • Fast #
  • Part #B442927
  • Item #9306802
  • Manufacturer Part #442927
4.5 out of 5 Customer Rating
29-3/4 x 18-1/8 in. No Hole Granite Composite Double Bowl Undermount Kitchen Sink

X Points
Color Finish Name: Coal Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include grid (item #516363), foldable grid (item #238483), floating grid (item #233542) and decorative drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME Certified
Application:
Residential
CSA Certified:
CSA B45.8 2018
Collection:
Precis
Color Finish Category:
Blacks
Color Finish Name:
Coal Black
Drain Location:
Rear
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
29-3/4 in
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
13-3/4 in x 15-3/4 in x 8 in
Sink Bowl Size, Right:
13-3/4 in x 15-3/4 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Silgranit
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
29-3/4 in x 18-1/9 in
Width:
18-1/9 in



Customers Also Bought
1–6 of 18 items
Part #B240327
Item #9345006
3.4 out of 5 Customer Rating
Requires Certification
Part #K8799-CP
Item #249264
3.6 out of 5 Customer Rating
Requires Certification
Part #D9179ARDST
Item #8507510
5 out of 5 Customer Rating
Requires Certification
Part #B442929
Item #9306811
4.5 out of 5 Customer Rating
Requires Certification
Part #F6459100PC
Item #8201400
3.2 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B443083
Item #10010464
4.1 out of 5 Customer Rating
Requires Certification
Part #B441296
Item #4128806
5 out of 5 Customer Rating
Requires Certification
Part #B442521
Item #7628215
4.8 out of 5 Customer Rating
Requires Certification
Part #B522414
Item #7288446
3.6 out of 5 Customer Rating
Requires Certification
Part #B442926
Item #9306803
5 out of 5 Customer Rating
Requires Certification
Part #B443084
Item #10010465
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing